ESV-20-SS Vacuum Suction Cup - 190981

Order Code: ZT5379980S

£14.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-20-Ss Wearing Part, Easily Replaceable Suction Cup Diameter=20 Mm, Suction Cup Volume=0, 318 Cm3, Position of Connection=On Top, Assembly Position=Any, Suction Cup Shape=Round Flat, Festo

Specifications for ESV-20-SS Vacuum Suction Cup - 190981
  • Bore Size
    20mm
  • Colour
    Transparent
  • Material
    VMQ (Silicone)
  • Product Type
    Pneumatics and Vacuum