ESV-20-SU Vacuum Suction Cup - 190980

Order Code: ZT5379969S

£17.49 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-20-Su Wearing Part, Easily Replaceable Suction Cup Diameter=20 Mm, Suction Cup Volume=0, 318 Cm3, Position of Connection=On Top, Assembly Position=Any, Suction Cup Shape=Round Flat, Festo

Specifications for ESV-20-SU Vacuum Suction Cup - 190980
  • Product Type
    Pneumatics and Vacuum
  • Material
    PUR
  • Colour
    Blue
  • Bore Size
    20mm