ESV-30-SF Vacuum Suction Cup - 190987

Order Code: ZT5380197S

£41.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-30-Sf Wearing Part, Easily Replaceable Min. Workpiece Radius=110 Mm, Suction Cup Diameter=30 Mm, Suction Cup Volume=0, 867 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-30-SF Vacuum Suction Cup - 190987
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    30mm
  • Colour
    Grey
  • Material
    FPM