ESV-30-SN Vacuum Suction Cup - 190984

Order Code: ZT5379953S

£12.39 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-30-Sn Wearing Part, Easily Replaceable Min. Workpiece Radius=110 Mm, Suction Cup Diameter=30 Mm, Suction Cup Volume=0, 867 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-30-SN Vacuum Suction Cup - 190984
  • Bore Size
    30mm
  • Material
    Nitrile
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Black