ESV-40-SF Vacuum Suction Cup - 190992

Order Code: ZT5380113S

£49.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-40-Sf Wearing Part, Easily Replaceable Min. Workpiece Radius=230 Mm, Suction Cup Diameter=40 Mm, Suction Cup Volume=1, 566 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-40-SF Vacuum Suction Cup - 190992
  • Bore Size
    40mm
  • Colour
    Grey
  • Material
    FPM
  • Product Type
    Pneumatics and Vacuum