ESV-40-SN Vacuum Suction Cup - 190989

Order Code: ZT5380164S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.434%


Description

Vacuum Suction Cup Esv-40-Sn Wearing Part, Easily Replaceable Min. Workpiece Radius=230 Mm, Suction Cup Diameter=40 Mm, Suction Cup Volume=1, 566 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-40-SN Vacuum Suction Cup - 190989
  • Material
    Nitrile
  • Colour
    Black
  • Bore Size
    40mm
  • Product Type
    Pneumatics and Vacuum