ESV-40-SS Vacuum Suction Cup - 190991

Order Code: ZT5380118S

£17.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-40-Ss Wearing Part, Easily Replaceable Min. Workpiece Radius=230 Mm, Suction Cup Diameter=40 Mm, Suction Cup Volume=1, 566 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-40-SS Vacuum Suction Cup - 190991
  • Bore Size
    40mm
  • Colour
    Transparent
  • Material
    VMQ (Silicone)
  • Product Type
    Pneumatics and Vacuum