ESV-60-SF Vacuum Suction Cup - 191002

Order Code: ZT5380232S

£149.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-60-Sf Wearing Part, Easily Replaceable Min. Workpiece Radius=350 Mm, Suction Cup Diameter=60 Mm, Suction Cup Volume=3, 953 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-60-SF Vacuum Suction Cup - 191002
  • Bore Size
    60mm
  • Material
    FPM
  • Colour
    Grey
  • Product Type
    Pneumatics and Vacuum