ESV-60-SS Vacuum Suction Cup - 191001

Order Code: ZT5380216S

£33.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-60-Ss Wearing Part, Easily Replaceable Min. Workpiece Radius=350 Mm, Suction Cup Diameter=60 Mm, Suction Cup Volume=3, 953 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-60-SS Vacuum Suction Cup - 191001
  • Bore Size
    60mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    VMQ (Silicone)
  • Colour
    Transparent