ESV-80-SF Vacuum Suction Cup - 191006

Order Code: ZT5380171S

£159.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-80-Sf Wearing Part, Easily Replaceable Min. Workpiece Radius=400 Mm, Suction Cup Diameter=80 Mm, Suction Cup Volume=19, 312 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-80-SF Vacuum Suction Cup - 191006
  • Product Type
    Pneumatics and Vacuum
  • Material
    FPM
  • Bore Size
    80mm
  • Colour
    Grey