ESV-80-SN Vacuum Suction Cup - 191003

Order Code: ZT5380290S

£29.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-80-Sn Wearing Part, Easily Replaceable Min. Workpiece Radius=400 Mm, Suction Cup Diameter=80 Mm, Suction Cup Volume=19, 312 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-80-SN Vacuum Suction Cup - 191003
  • Colour
    Black
  • Bore Size
    80mm
  • Material
    Nitrile
  • Product Type
    Pneumatics and Vacuum