Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Magnet Lifter & Vacuum Cups
Magnetic lifter with lamp, mirror and clip
By Gedore
Order Code:
ZT2469227S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/magnet-lifter-and-vacuum-cups/magnetic-lifter-with-lamp-mirror-and-clip/p/ZT2469227S
Add to quotation
View all Magnet Lifter & Vacuum Cups
Description
If necessary, the magnet can be removed Mirror diameter 30 mm Mirror diameter 30 mm
Specifications
Specifications for Magnetic lifter with lamp, mirror and clip
Product Type
Magnetic Lifter
Length
500mm
Magnet Diameter
12mm
Magnetic Lifting Force
350g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome