MHL Magnetic Hand Lifter, 130 (L) X 28 (W) X 85 (H) MM 45KG Pull Force

Order Code: ZT1172169P

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.457%

Order by 5pm, get it Tomorrow

Description

Quick and easy pick-up of ferrous components, plates and discs.
Easy attachment to/release from ferrous surfaces.
Features a comfortable non-slip rubber grip.
Separate awkward to handle/pick up items
Weight 0.42KG

See full description
Specifications for MHL Magnetic Hand Lifter, 130 (L) X 28 (W) X 85 (H) MM 45KG Pull Force
  • Type
    Magnet Lifter
  • MFR Part No.
    MHL
  • Material
    Ferrite
  • Overall Length
    130mm
  • Pull Force
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome