0
1

Telesc.magn.lifter 150-670mm load.300g

Order Code: ZT2469526S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

The magnetic lifter is ideal for lifting valve collets The magnetic lifter is also suitable for lifting valve wedges

Specifications for Telesc.magn.lifter 150-670mm load.300g
  • Product Type
    Magnetic Lifter
  • Width
    9mm
  • Height
    7mm
  • Length
    157mm
  • Magnet Diameter
    7.5mm
  • Magnetic Lifting Force
    300g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome