VAS-125-3/8-SI-B Suction Cup - 1415120

Order Code: ZT5370686S

£119.99 Inc VAT (20%)


Description

Suction Cup Vas-125-3/8-Si-B Suction Cup Height Compensator=6 Mm, Nominal Size=7 Mm, Suction Cup Diameter=125 Mm, Suction Cup Volume=79, 1 Cm3, Position of Connection=On Top, Festo

Specifications for VAS-125-3/8-SI-B Suction Cup - 1415120
  • Width
    7mm
  • Colour
    Transparent
  • Height
    6mm
  • Material
    VMQ (Silicone)
  • Product Type
    Pneumatics and Vacuum