VAS-8-M5-PUR-B Suction Cup - 1396086

Order Code: ZT5373711S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%


Description

Suction Cup Vas-8-M5-Pur-B Sealing Ring Is Not Included In the Scope of Delivery. Suction Cup Height Compensator=0, 9 Mm, Nominal Size=2 Mm, Suction Cup Diameter=8 Mm, Suction Cup Volume=0, 095 Cm3, Effective Suction Diameter=7, 1 Mm, Festo

Specifications for VAS-8-M5-PUR-B Suction Cup - 1396086
  • Colour
    Blue
  • Material
    PUR
  • Height
    0.9mm
  • Width
    2mm
  • Product Type
    Pneumatics and Vacuum