Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Mannequins
Conversion Kit for Centra Dmev 150mm
By Vent-Axia
Order Code:
ZT5023639S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/mannequins/conversion-kit-for-centra-dmev-150mm/p/ZT5023639S
Add to quotation
View all Mannequins
Description
Vent-Axia CONVERSION KIT FOR CENTRA DMEV 150MM Domestic Kits 443334
Specifications
Specifications for Conversion Kit for Centra Dmev 150mm
Diameter
150mm
Material
Plastic
Colour
Black/White
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome