Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Mannequins
Termination Quick Fix Watertight 100mm
By Vent-Axia
Order Code:
ZT4980931S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/storage-and-handling/mannequins/termination-quick-fix-watertight-100mm/p/ZT4980931S
Add to quotation
View all Mannequins
Description
Vent-Axia TERMINATION QUICK FIX WATERTIGHT 100MM Domestic Kits 563535A
Specifications
Specifications for Termination Quick Fix Watertight 100mm
Material
Plastic
Diameter
117mm
Colour
White
Length
370mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome