0
1
2
3
4
5

ActsAFe Acx Power Ascender - UK Version

Order Code: ZT4043638S

£16,999.99 Inc VAT (20%)


Description

Elevate your operations with the ACX battery-powered power ascender/hoist, a revolutionary solution for efficient access to challenging spaces. Ideal for a range of diverse tasks, the ACX eliminates the need for costly access systems. In emergencies, the hoist is controllable remotely up to 150 meters, ensuring swift responses.

Features and Benefits
• Effortlessly hoist people and loads with a robust 200kg WLL capacity
• Take control up to 150 meters away with the convenience of a Bluetooth remote
• Benefit from Overload Protection, ensuring secure operations under varying loads
• Experience efficiency with the Battery Management System, optimising power usage
• Maximise productivity with a speedy 24m/p/m maximum lifting speed
• IP55 durability provides resilience against challenging environmental conditions

Typical Applications
• Rope access
• Wind energy
• Construction
• Confined space
• Entertainments
• Rigging

Standards
• DIRECTIVE 2004/108/EC

See full description
Specifications for ActsAFe Acx Power Ascender - UK Version
  • MFR Part No.
    POA-001-UK
  • Series
    ACTSAFE ACX
  • Standard Lift
    150m
  • Capacity
    200kg
  • Load Chain Diameter
    11.0mm
  • Weight Each
    13.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome