3-Drawer Locking File Cabinet Mobile Chest of Drawers Side Table on Wheels

Order Code: ZT3351032S

£79.99 Inc VAT (20%)


Description

3 drawers: Provides plenty of room for holding your files and office tools. Spacious top enhances display and storage room. It is a flexible storage solution for home office, study, bedroom, living room or dorm.Extra security: This filing cabinet includes a central locking system that secures all three drawers with a single turn of the key.Easy movement: 4 360° swivel casters ensure easy movement, 2 of them are armed with brakes for safety. Designed with compact size, it slides freely under most desks.Durable material: Made of particle board, this storage cabinet ensures durability and easy cleaning. Drawers are armed with full extension glides for easy access.Dimensions: Overall Dimension: 40W x 40D x 63.5Hcm. Weight Capacity: 10kg (top) , 5kg (drawer) Assembly required. Note: Please notice that this office cabinet is not designed for hanging files, but you can lay letter sized papers flat (not legal size) .

See full description
Specifications for 3-Drawer Locking File Cabinet Mobile Chest of Drawers Side Table on Wheels
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome