Base Cupboard, Mobile, HxWxD 595 X 700 X 570mm, Light Grey RAL 7035

Order Code: ZT2707495S

£519.99 Inc VAT (20%)


Description

Base cupboard, mobile, HxWxD 595 x 700 x 570 mm, light grey RAL 7035. Supplied = flat pack. Overall width = 700 mm. Overall depth = 570 mm. Overall height = 595 mm. Frame material = furniture panel, melamine coated. Frame colour = light grey RAL 7035. Wheel fittings = 4 swivel castors with four stops. Max. load = 100 kg. Product type = multimedia trolleys, mobile. Ideal for copiers, printers, fax machines, scanners and much more. Space for paper and accessories behind the hinged doors. Body made of melamine coated furniture panels in light grey RAL 7035. Max. overall load is 100 kg. Mobile on 4 swivel castors with wheel stops. Supplied flat pack - easy self-assembly.

See full description
Specifications for Base Cupboard, Mobile, HxWxD 595 X 700 X 570mm, Light Grey RAL 7035
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Product Type
    Multimedia Trolleys, Mobile
  • Overall Width
    700mm
  • Overall Height
    595mm
  • Overall Depth
    570mm
  • Load Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome