Base Cupboard, Mobile, HxWxD 695 X 500 X 500mm, Light Grey RAL 7035

Order Code: ZT2707597S

£449.99 Inc VAT (20%)


Description

Base cupboard, mobile, HxWxD 695 x 500 x 500 mm, light grey RAL 7035. Supplied = flat pack. Overall width = 500 mm. Overall depth = 500 mm. Overall height = 695 mm. Frame material = furniture panel, melamine coated. Frame colour = light grey RAL 7035. Wheel fittings = 4 swivel castors with four stops. Max. load = 100 kg. Product type = multimedia trolleys, mobile. Ideal for copiers, printers, fax machines, scanners and much more. Space for paper and accessories behind the hinged doors. Body made of melamine coated furniture panels in light grey RAL 7035. Max. overall load is 100 kg. Mobile on 4 swivel castors with wheel stops. Supplied flat pack - easy self-assembly.

See full description
Specifications for Base Cupboard, Mobile, HxWxD 695 X 500 X 500mm, Light Grey RAL 7035
  • Frame Colour
    Light Grey
  • Product Type
    Multimedia Trolleys, Mobile
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Overall Depth
    500mm
  • Overall Width
    500mm
  • Overall Height
    695mm
  • Load Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome