Bookcase Storage Cabinet Shelves Unit Free Standing W/Two Doors Wooden
Hover to enlarge the image

Bookcase Storage Cabinet Shelves Unit Free Standing W/Two Doors Wooden

Order Code:
MPN:

Product Description

SHELF AND BOOKCASE UNIT: This small bookcase with doors will add a sleek focal point to any room. Dark walnut finish adds a great space-saver for any home, apartment or office.SPACIOUS: The bookcases and shelving units feature five open shelves and a large bottom cupboard for plenty of storage and display space.ANTI-TILT STRAPS: For safety in every home. Stops the display cabinets from falling over and causing accident.FOUR SOLID PINE LEGS: Keeps the cube storage unit sturdy and steady on the ground.DIMENSIONS: Whole: 123H x 80W x 23.5Wcm. Left cube: 25W x 22D x 33.5Hcm. Upper right cube: 50W x 22D x 30Hcm. Cupboard: 50W x 22D x 40Hcm. MAXIMUM WEIGHT CAPACITY 100KG. ASSEMBLY REQUIRED.

Specifications
Material
Wooden
No. of Shelves
5
Product Type
Bookcase Storage Cabinet
Number of Shelves
5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome