Free Standing Bookcase Shelves Unit Storage Cabinet W/Two Doors Wooden Display

Order Code: ZT3349706S

£51.99 Inc VAT (20%)


Description

Shelf and Bookcase Unit: A great space-saver for any home, apartment or office. White finish brightens up any room and blends in beautifully with all décor.Spacious: Features four open shelves and two cupboards (both with middle shelf) for plenty of storage and display space.Anti-Tilt Straps: For safety in every home. Stops unit from falling over and causing accident.Four Solid Pine Legs: Keeps unit sturdy and steady on the ground.Dimensions: Whole: 123H x 80L x 23.5Wcm. Cube: 24.8H x 48L x 22.5Wcm. Cupboard: 27.2W x 21Dcm. MAXIMUM WEIGHT CAPACITY 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Free Standing Bookcase Shelves Unit Storage Cabinet W/Two Doors Wooden Display
  • Material
    Wood
  • Finish
    White
  • Width
    80cm
  • Height
    123cm
  • Number of Doors
    2
  • Depth
    23.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome