Filing Cabinet Mobile Printer Stand FCM Storage Shelf, 2 Drawers

Order Code: ZT3348264S

£62.99 Inc VAT (20%)


Description

PRACTICAL OFFICE HELPER: This filing cabinet has both open storage spaces and file drawers, designed to keep files, paper, and office machines like your printer, scanner, computer. Suitable for office or home studyLARGE STORAGE SPACE: Our small drawer desk organizer has plenty of storage options: right open shelf with adjustable shelving, two drawers, a small open shelf, and surface space. The left large drawer is perfect for A4, Letter size hanging file foldersADJUSTABLE SHELF: The right shelf of this file cabinet are movable and can be adjusted in 3 levels up and down. With each level 6.4cm, you can casually change the cabinet inner space to meet your personal needsMOVES ANYWHERE: With 4 360° smooth-rolling caster wheels, the printer cabinet is convenient to be moved and adjusted in the position freely! The brakes on two casters help secure the office cabinet in place and add stabilityFILING CABINET DIMENSIONS: Overall size: 80W x 40D x 72Hcm, Overall Weight Capacity: 40kg, 3kg (Drawer) , 5kg (Each Shelf)

See full description
Specifications for Filing Cabinet Mobile Printer Stand FCM Storage Shelf, 2 Drawers
  • No. of Shelves
    2
  • Shelf Level Height
    6.4cm
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome