Mobile Vertical File Cabinet Lockable Metal Filling Cabinet with 3 Drawers

Order Code: ZT3348199S

£83.99 Inc VAT (20%)


Description

THREE DRAWERS: Two small and a large, gives you lots of room for storing and organising your files. The top drawer comes with a stationery tray bottom drawer features a rail for hanging A4 files and folders. LOCKABLE: Central locking system keeps all three drawers securely closed at once. Keeps confidential work away from prying eyes. STEEL BODY: A structure which is made to be used every day. Powder coated to ensure extra strength and protection. FIVE WHEELS: Keeps unit balanced and steady, even when the drawers are open. Two wheels are fitted with brakes. COMPACT SIZE: Easy to fit underneath your desk. DIMENSIONS: 60H x 39W x 48Dcm. Small drawer inner: 7H x 32. 6W x 43. 2Dcm. Large drawer inner: 24H x 32. 6W x 43. 2Dcm. MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Mobile Vertical File Cabinet Lockable Metal Filling Cabinet with 3 Drawers
  • Finish
    Powder-Coated
  • Maximum Load
    50kg
  • Number of Drawers
    3
  • Material
    Steel
  • Assembly Required
    Yes