Modern 2-Drawer Filing Cabinet Mobile File Cabinet A4 Size W/Lock Wheels White

Order Code: ZT3348442S

£61.99 Inc VAT (20%)


Description

UPDATE YOUR WORKSPACE: With a simple and modern look, this filing cabinet can also be the little extra you needed in the home office, or study. The hidden recessed handle design adds more elegance and convenience. Perfect for next to or under your computer and writing table for added storageSTORAGE SPACE: The filing cabinet has 2 spacious drawers, and the lower drawer is equipped with A4 file hanger bars. Each drawer has cushioned metal rails for your easy and smooth using experience. The spacious top can be used to place a printer or some knick-knacksLOCKABLE PRINTER STAND: The upper drawer features a separate lock design. Also, 2 keys are included to secure your privacy and important filesPORTABLE DESIGN: Easy to move around your house, thanks to the small filing cabinet's 5 omnidirectional wheels. Two of which have brakes to lock it in place. The middle support wheel is designed for more stability and security while usingCABINET INFORMATION: Overall Dimension: 47 W x 39.5 D x 62 Hcm. Weight Capacity: 25kg (overall) , 15kg (tabletop) , 5kg (drawer) Assembly required

See full description
Specifications for Modern 2-Drawer Filing Cabinet Mobile File Cabinet A4 Size W/Lock Wheels White
  • Colour
    White
  • Assembly
    Required
  • Number of Drawers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome