Remote Mobile File Cabinet 2 Drawers + 1 Shelf

Order Code: ZT4281285S

£269.99 Inc VAT (20%)


Description

Mobile file cabinet 2 drawers + 1 shelf

Size in mm: W 402 x H 769.4 x D 482 mm
High quality laminated board (resistant to damage and scratches, moisture and high temperature)
Easy gliding drawer runners
Stylish and contemporary
Easy self assembly
Made from PEFC Certified sustainable wood
Made in Denmark
Assembled Weight (kg) : 19.7
Number of boxes: 1

Dimensions (mm) :W402 x H769 xD482

See full description
Specifications for Remote Mobile File Cabinet 2 Drawers + 1 Shelf
  • Number of Drawers
    2
  • Material
    Laminated Board
  • Type
    Mobile File Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome