Steel Mobile Pedestal Black - I004296

Order Code: ZT4188670S

£239.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Steel Mobile Pedestal Black - I004296
  • Colour
    Black
  • Height
    Under Desk Pedestal
  • Width
    Standard
  • Weight
    20kg
  • Material
    Steel
  • Dimensions (W x D x H)
    390x505x600mm
  • Number of Drawers
    3 Drawer
  • Product Type
    Pedestals
  • Pedestal Colour
    Black
  • Style
    Mobile Pedestal
  • For Use With
    Impulse Desking
  • Filing Drawer
    Yes
  • Drawer Style
    Flush Front

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome