0
1
2
3
4
5
6

1000kg Capacity Electric Vehicle (EV) Battery Hydraulic High Lifting Table

Order Code: ZT3380246S

£2,599.99 Inc VAT (20%)


Description

Heavy-duty construction, solid steel framework. High lift version, 1750mm maximum platform height. Multiple adjustments can be made to the table and saddles, for the removal and installation of most EV vehicle batteries. Fitted with four composite wheels. Two fixed and two locking castors for easy-rolling over rough workshop floors. One-piece hydraulic unit, controlled by large rear mounted foot pedal. Designed to assist with EV battery maintenance on electric vehicles. Can also be used for assisting with many other day-to-day workshop tasks such as removing/installing engines, transmissions, fuel tanks, subframes and can be used as a mobile service bench. Safety release mechanism is positioned on handlebar, for smooth controlled descent. .
• HEAVY-DUTY CONSTRUCTION - solid steel framework.
• HIGH LIFT VERSION - 1750mm maximum platform height.
• ADJUSTABLE TABLE TOP - multiple adjustments can be made for the removal and installation of most EV vehicle batteries.
• FITTED WITH FOUR COMPOSITE WHEELS - two fixed and two locking castors for easy-rolling over rough workshop floors.
• ONE-PIECE HYDRAULIC UNIT - controlled by large rear mounted foot pedal.
• REMOVING AND INSTALLING EV BATTERIES - designed to assist with EV battery maintenance on electric vehicles.
• MULIPLE APPLICATIONS - can also be used for assisting with many other day-to-day workshop tasks such as removing/installing engines, transmissions, fuel tanks, subframes and can be used as a mobile service bench.
• SAFETY RELEASE MECHANISM - positioned on handlebar for smooth controlled descent.
• .

See full description
Specifications for 1000kg Capacity Electric Vehicle (EV) Battery Hydraulic High Lifting Table
  • MFR Part No.
    EVBT1000
  • Weight
    270kg
  • Capacity
    1000kg
  • Platform Width
    800mm
  • Platform Length
    1500mm
  • Maximum Platform Height
    1750mm
  • Minimum Platform Height
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome