0
1
2
3
4
5

125 Light Duty Hand Cart 250kg Capacity

Order Code: ZT1024430X

£183.99 Inc VAT (20%)
£189.993% off


Description

Heavy gauge steel mesh bed and sides. Sides can be folded down, removed or locked in an upright position. Includes handle hitch for tractor towing. Heavy duty, powder-coated paint. 10" (25.4cm) tyres with tread. Supplied Flat Packed for Self-Assembly

Specifications for 125 Light Duty Hand Cart 250kg Capacity
  • Lifting Capacity/Maximum Load
    250kg
  • Length
    1370mm
  • Finish/Colour
    Green
  • Additional Features
    Self-Assembly
    Supplied Flat Packed
    Pneumatic Tyres
    8 Sqaure Feet Base
  • Product Type
    Hand Drawn Truck
  • Product Dimensions
    Width 615mm
    Height 360mm
    Length 1370mm
  • Width
    615mm
  • Height
    360mm
  • Weight Each
    27kg
  • Load Capacity
    250kg
  • Wheel Type
    Pneumatic Wheels
  • Colour
    Green
  • MFR Part No.
    TC1840A
  • Product Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome