200kg Manual Work Positioner - 1500mm Lift Height

Order Code: ZT1172318P

£1,599.99 Inc VAT (20%)


Description

Manual Work Positioner 200kg

The unit is mounted on 4 swivel castors allowing it to turn easily in confined areas.

Lift is by means of a hand operated “self sustaining” winch allows the operator to winch the load to a given height and just release the handle.

A platform plate is supplied as standard however various attachments are available for pack line applications - e.g.: single boom, twin boom, V block and reel rotator.

Capacity: 200 kg
Load centre: 235 mm
Minimum lift height: 130 mm
Maximum lift height: 1500 mm
Platform: L - 470 mm x W - 600 mm
O/A height: 1920mm
O/A length: 870mm
O/A width: 600 mm
Compact, lightweight and manoeuvrable
Self sustaining winch
Auto brake system prevents uncontrolled lowering
Mounted on 4 swivel castors
Conforms to BS EN 1757-2:2001

See full description
Specifications for 200kg Manual Work Positioner - 1500mm Lift Height
  • Overall Height
    1920mm
  • Overall Width
    600mm
  • Overall Length
    870mm
  • Type
    Manual Work Positioner
  • Capacity
    200kg