3 Position Truck, Red, With Puncture Proof Tyred Wheels

Order Code: ZT3076836S

£409.99 Inc VAT (20%)


Description

Capacity kg: 400.
Colour: Red.
Footiron Depth mm: 475.
Footiron Length mm: 200.
Footiron Width mm: 475.
Handtruck Height mm: 1250.
Handtruck Width mm: 480.
Material: Steel.
No. of Wheels: 2.
Overall Depth mm: 585.
Overall Handtruck Height mm: 1250.
Overall Handtruck Length mm: 585.
Overall Handtruck Width mm: 480.
Overall Height mm: 1250.
Product Type: 3 in 1 handtrucks.
Toe Plate Depth mm: 475.
Toe Plate Length mm: 200.
Toe Plate Width mm: 475.
Weight kg: 23.
Wheel Diameter mm: 260.
Wheel Type: Puncture proof.
Width mm: 480.Capacity 400kg. Strong, multi-purpose sack truck, platform truck or 45º barrow. On 200mm dia. rubber tyred or 260mm dia. puncture proof wheels and two 125mm dia. swivel castors. Weight 23kg. Height: 460mm (horizontal) , 1250mm (vertical) Width 480mm. Platform length 1170mm. Toe plate W x D: 475 x 200mm.

See full description
Specifications for 3 Position Truck, Red, With Puncture Proof Tyred Wheels
  • Colour
    Red
  • Material
    Steel
  • Capacity
    400kg
  • Overall Height
    1250mm
  • Overall Depth
    585mm
  • Number of Wheels
    2
  • Width
    480mm
  • Weight
    23kg
  • Wheel Type
    Puncture proof
  • Wheel Diameter
    260mm
  • Overall Handtruck Length
    585mm
  • Handtruck Width
    480mm
  • Handtruck Height
    1250mm
  • Toe Plate Depth
    475mm
  • Toe Plate Width
    475mm
  • Toe Plate Length
    200mm
  • Overall Handtruck Width
    480mm
  • Footiron Depth
    475mm
  • Footiron Width
    475mm
  • Footiron Length
    200mm
  • Overall Handtruck Height
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome