500kg Eco Manual Mobile Lift Table - Extra Large - 1600mm x 810mm

Order Code: ZT1172339P

£1,239.99 Inc VAT (20%)


Description

The Warrior Eco Extra Large 500Kg Mobile Lift Table has been designed, developed and built to give long service with minimum maintenance required and assist with all manner of manual handling within industry and commerce.

Extra large 500 kg capacity scissor table - light, highly manoeuvrable & easy to use.
Manual hydraulic operation, lifted by a foot operated pump unit
Infinitely controlled “dead man” hand release trigger
Robust & reliable
High quality hydraulics with a positive feel
High push/pull handle bar
Fitted with two total stop brakes as standard to prevent the table from moving when loading and unloading
Fitted with an overload valve
Hard wearing and non-marking polyurethane tyres prevent damage to floors
Swivel wheels fitted with foot guards
Epoxy powder coated finish for durability

Scissor lift table technical data:
Capacity: 500 kg
Approx. weight: 154 kg
Platform size (W x D): 1600 mm x 810 mm
Lift: manual
Lowered platform height: 286 mm
Raised platform height: 915 mm
Handle height: 975mm

See full description
Specifications for 500kg Eco Manual Mobile Lift Table - Extra Large - 1600mm x 810mm
  • Lowered Platform Height
    286mm
  • Material
    Polyurethane
  • Finish
    Epoxy Powder Coated
  • Raised Platform Height
    915mm
  • Product Type
    Mobile Lift Table
  • Handle Height
    975mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome