500kg Premium Plus Manual Mobile Lift Table - Large

Order Code: ZT1172344P

£2,199.99 Inc VAT (20%)


Description

The Warrior Premium Plus Extra Large 500Kg Manual Mobile Lift Table has been designed, developed and built to give long service with minimum maintenance required and assist with all manner of manual handling within industry and commerce.

500 kg capacity extra large single scissor table - light, highly manoeuvrable & easy to use
Manual hydraulic operation, lifted by a foot operated pump unit
Infinitely controlled “dead man” hand release trigger
Robust & reliable
High quality hydraulics with a positive feel
High push/pull handle bar
Fitted with two total stop brakes as standard to prevent the table from moving when loading and unloading
Fitted with an overload valve
Hard wearing and non-marking polyurethane tyres prevent damage to floors
Swivel wheels fitted with foot guards
Epoxy powder coated finish for durability
Scissor lift table technical data:
Capacity: 500 kg
Approx. weight: 175 kg
Platform size (W x D): 1200 mm x 800 mm
Lift: manual
Lowered platform height: 370 mm
Raised platform height: 1190 mm
Handle height: 1030mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome