800kg Premium Manual Mobile Lift Table - Double Scissors

Order Code: ZT1172345P

£1,699.99 Inc VAT (20%)


Description

The Warrior Premium 800Kg Double Scissors Manual Mobile Lift Table has been designed, developed and built to give long service with minimum maintenance required and assist with all manner of manual handling within industry and commerce.

800 kg capacity double scissor table - light, highly manoeuvrable & easy to use
Manual hydraulic operation, lifted by a foot operated pump unit
Infinitely controlled “dead man” hand release trigger
Robust & reliable
High quality hydraulics with a positive feel
High push/pull handle bar
Fitted with two total stop brakes as standard to prevent the table from moving when loading and unloading.
Fitted with an overload valve
Hard wearing and non-marking polyurethane tyres prevent damage to floors
Swivel wheels fitted with foot guards
Epoxy powder coated finish for durability
Scissor lift table technical data:
Capacity: 800 kg
Approx. weight: 169 kg
Platform size (W x D): 1010 mm x 520 mm
Lift: manual
Lowered platform height: 470 mm
Raised platform height: 1410 mm
Handle height: 1130mm

See full description
Specifications for 800kg Premium Manual Mobile Lift Table - Double Scissors
  • Lowered Platform Height
    470mm
  • Product Type
    Manual Mobile Lift Table
  • Finish
    Epoxy Powder Coated
  • Raised Platform Height
    1410mm
  • Handle Height
    1130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome