Aluminium Container Truck, Fold Down Side Panel, With Cover, Lockable, Capacity 650 L

Order Code: ZT2726641S

£1,499.99 Inc VAT (20%)


Description

Aluminium container truck, fold down side panel, with cover, lockable, capacity 650 l. Supplied = assembled. Max. load = 250 kg. Length = 1280 mm. Width = 675 mm. Height = 985 mm. Internal length = 1250 mm. Internal width = 645 mm. Internal height = 800 mm. Capacity = 650 l. Model = one fold down side panel. Panel material = aluminium. Colour = aluminium silver. Fittings = thread guard, with cover and locks. Wheel type = solid rubber non-marking. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Ideal for efficient goods transport. Ideal for the provision of goods. Ideal for the safe storage of goods. Can be used practically anywhere in production areas that require efficient logistics for goods, such as components, semi-finished products and finished products. Extremely robust and stable construction of the aluminium container truck: all round edge and base profile for reinforcement of the side walls, side walls reinforced with trapezoid shaped beads. Very light and yet durable. Castors with non marking solid rubber tyres, roller bearings and thread guard. Swivel castors with wheel stops as standard. Special sizes on request.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome