ES50 500kg Electric Mobile Lift Table

Order Code: ZT1024397X

£4,499.99 Inc VAT (20%)


Description

The ES50 Warrior electric mobile lift table is robust and lightweight for improved manoeuvrability. The battery powered lift action is infinitely controllable to allow the table to be set at the height you require. Easily accessible 12V (700W DC) battery unit with an automatic charger unit. The two swivel castors are fitted with brakes for increased safety.

Specification:
Capacity: 500Kg.
Table height (min/max): 450/490mm.
Table size: 520x1010mm.
Overall size: 520 x 1185mm.

See full description
Specifications for ES50 500kg Electric Mobile Lift Table
  • Capacity
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome