0
1
2

EZ-40 Loader, Load Capacity 267 - 775mm x 1245mm

Order Code: ZT1024436X

£6,999.99 Inc VAT (20%)


Description

Designed to eliminate worker bending by automatically raising and lowering pallets during loading or unloading without the use of mechanical springs. Easy pallet rotation so the user does not have to reach or strain. Self-levelling design automatically keeps the top of the load at a convenient working height. Integral rotator ring helps eliminate reaching and stretching. Captive air operation eliminates cumbersome mechanical springs. Pressure relief valve prevents excess pressure build-up. Heavy-duty structural steel construction. Phosphated surfaces and powder-coated for a lasting, durable finish. Safety finger guards. CE compliant. Rotator ring diameter: 1092.2mm. Capacity: 1350kg.

<b>Key Features</b>
Self-levelling design automatically keeps the top of the load at a convenient working height to help eliminate bending and improve productivity.
Integral rotator ring helps eliminate reaching and stretching.
Captive air operation eliminates cumbersome mechanical springs and gives more controlled (dampened) movement of the platform.
A three position EZ adjust knob allows adjustment of the collapsed capacity without changing air pressure.
Secured ball bearing centre pivot of the 43” diameter rotator ring provides smooth, even rotation.
Pressure relief valve prevents excess pressure build-up.
Surfaces are phosphatised and powder coated with a high quality polyester for a lasting, durable finish.
Rollers are entrapped in the base frame and platform for added stability.

<b>Standard Features</b>
Integral maintenance blocks.
A safety finger guard eliminates pinch points with the rotator spoke and bearings.
The EZ Loader is CE marked under the Machinery Directive (2006/42/EC).
Base Frame: 1,245 L x 617mm W.
Capacity: up to 1,814kg (1,588kg maximum self-levelling capacity).
Lift Height: up to 775mm.
Closed Height: 267mm.
Rotator Ring Diameter: 1,092mm.
EZ Loaders arrive at your facility fully assembled – just add air.
Easily transported with a fork truck or via optional portability packages.

See full description
Specifications for EZ-40 Loader, Load Capacity 267 - 775mm x 1245mm
  • Product Type
    EZ-40 Loader
  • Load Capacity
    1350kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome