Lift Truck, With Spike, Lifting Range 120 - 985mm

Order Code: ZT2747175S

£1,899.99 Inc VAT (20%)


Description

Lift truck, with spike, lifting range 120 - 985 mm. Supplied = partially assembled. Model = with spike. Load suspension device LxW/ = 600x42 mm. Max. load = 120 kg. Load centre = 300 mm. Lifting range = 120 - 985 mm. Overall length = 925 mm. Overall width = 575 mm. Overall height = 1265 mm. Clearance height = 75 mm. Material = steel. Feature = manual. Finish = powder coated. Colour = signal blue RAL 5005. Can be moved as a truck for long routes. Exact positioning on 4 wheels. Exchangeable load supports. Lift truck with different load support equipment for many applications. Load centre 300 mm. Puncture proof wheels with central brake and 2 swivel castors for exact moving and positioning. Lifting motion produced by means of self locking safety winch and precision roller chain. For holding rolls up to 600 mm in length and with a core diameter greater than 48 mm. Holds and moves the roll, with transfer at the right height. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Lift Truck, With Spike, Lifting Range 120 - 985mm
  • Colour
    Blue
  • Load Centre
    300mm
  • Material
    Steel
  • Supplied
    Partially Assembled
  • Overall Width
    575mm
  • Overall Length
    925mm
  • Overall Height
    1265mm
  • Finish
    Powder-coated
  • Lifting Range
    120 - 985mm
  • Clearance Height
    75mm
  • Additional Features
    Manual
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome