LTT 750 Lift And Tilt Table, Platform LxW 1200 X 550mm, Max. Load 750 Kg

Order Code: ZT2687445S

£18,399.99 Inc VAT (20%)


Description

LTT 750 lift and tilt table, platform LxW 1200 x 550 mm, max. load 750 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 750 kg. Lifting range = 190 - 840 mm. Lifting time = 16 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = sheet metal. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Product type = lifting/tilting devices. Lift = 650 mm. Lifting capacity at full load in 1 shift operations = 5 - 6 cycles per hour. Platform width = 550 mm. Smallest dimensions for most transport trolleys. Perfectly straight lifting motion - no horizontal movement. Needs very little space. Lift and table tables for raising and tilting almost any type of platform trolleys. This makes a low width of 550 mm and a low height of 190 mm possible. A hydraulic unit and controller are installed in the handle to prevent damage and to save space. Our new lifting and tilting solution creates an ideal ergonomic window in which operators can adapt the lift and tilt function to their individual requirements and preferences. This makes better ergonomics possible, as well as a more efficient material handling process. Material that has been raised and tilted towards the worker reduces strain on the spine, and helps reduce absenteeism. A new trend is emerging to use forklift trucks less frequently in industry, as many companies now prefer to transport goods on trolleys or with the aid of tugger trains. This why we have designed the LTT as the ideal, ergonomic tool for operators loading and unloading goods from trucks or tugger trains at their workplace.

See full description
Specifications for LTT 750 Lift And Tilt Table, Platform LxW 1200 X 550mm, Max. Load 750 Kg
  • Product Type
    Lifting/Tilting Devices
  • Control Voltage
    24V
  • Finish
    Powder-coated
  • Lifting Range
    190 - 840mm
  • Power
    0.75kg/mm
  • Load Capacity
    750kg
  • Platform Colour
    Ultramarine Blue
  • Platform Material
    Sheet Metal
  • Platform Width
    550mm
  • Lift
    650mm
  • Lifting Time
    16
  • Lift Drive
    Electro-Hydraulic
  • Operating Voltage
    400V
  • Scissor Mechanism Colour
    Signal Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome