Material Lifter, With Adjustable Box Fork, With 4 Swivel Castors

Order Code: ZT2693602S

£1,699.99 Inc VAT (20%)


Description

Material lifter, with adjustable box fork, with 4 swivel castors. Supplied = partially assembled. Model = adjustable box fork/4-way chassis. Load suspension device LxW/ = 450x140 - 330 mm. Max. load = 100 kg. Load centre = 270 mm. Lifting range = 110 - 970 mm. Overall length = 970 mm. Overall width = 506 mm. Overall height = 1265 mm. Clearance height = 75 mm. Material = steel. Feature = manual. Finish = powder coated. Colour = signal blue RAL 5005. For different bins. Loading and unloading at an ideal height. Can be adjusted to the bin width. Exchangeable load support. Optionally available with fixed castors or 4-way chassis. Swivel castors with wheel stops. Material lifters with different load support equipment for many applications. Load centre 300 mm. Brings materials or tools to the ideal working height. Can be transported using 2 swivel castors with wheel stops and 2 fork rollers or with a 4-way chassis. Lifting motion produced by self locking safety winch and precision roller chain. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Material Lifter, With Adjustable Box Fork, With 4 Swivel Castors
  • Load Centre
    270mm
  • Supplied
    Partially Assembled
  • Colour
    Signal Blue
  • Material
    Steel
  • Overall Width
    506mm
  • Overall Height
    1265mm
  • Overall Length
    970mm
  • Clearance Height
    75mm
  • Finish
    Powder-coated
  • Load Capacity
    100kg
  • Lifting Range
    110 - 970mm
  • Additional Features
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome