Material Lifter, With Spike, With Fork Rollers

Order Code: ZT2747086S

£1,499.99 Inc VAT (20%)


Description

Material lifter, with spike, with fork rollers. Supplied = partially assembled. Model = spike/fixed castors. Load suspension device LxW/ = 600x42 mm. Max. load = 120 kg. Load centre = 300 mm. Lifting range = 120 - 985 mm. Overall length = 970 mm. Overall width = 506 mm. Overall height = 1265 mm. Clearance height = 75 mm. Material = steel. Feature = manual. Finish = powder coated. Colour = signal blue RAL 5005. Exchangeable load support. Optionally available with fixed castors or 4-way chassis. Swivel castors with wheel stops. Material lifters with different load support equipment for many applications. Load centre 300 mm. Brings materials or tools to the ideal working height. Can be transported using 2 swivel castors with wheel stops and 2 fork rollers or with a 4-way chassis. Lifting motion produced by self locking safety winch and precision roller chain. For holding rolls up to 600 mm in length and with a core diameter greater than 48 mm. Holds and moves the roll, with transfer at the right height. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Material Lifter, With Spike, With Fork Rollers
  • Colour
    Signal Blue
  • Load Centre
    300mm
  • Supplied
    Partially Assembled
  • Material
    Steel
  • Overall Width
    506mm
  • Overall Height
    1265mm
  • Overall Length
    970mm
  • Lifting Range
    120 - 985mm
  • Clearance Height
    75mm
  • Additional Features
    Manual
  • Finish
    Powder-coated
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome