Material Stand, Max. Load 250 kg, Light Blue

Order Code: ZT3150877S

£1,299.99 Inc VAT (20%)


Description

Material stand, max. load 250 kg, light blue. Supplied = assembled. Max. load = 250 kg. Platform length = 750 mm. Platform width = 450 mm. Height adjustment range = 670 - 970 mm. Slope = 0° - 30°. Adjustment of inclination = can be inclined in 3 levels (each level 10°) Type of height adjustment = infinite adjustment via hydraulic pump using hand crank. Model = mobile. Frame colour = light blue RAL 5012. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Product type = material stands. Can be tilted and mobile - flexible to adapt to your requirements. For containers up to approx. 890 x 560 mm. Height can be adjusted under load. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Platform with stop edge. Locks in 3 tilted positions (increments of 10°) Infinite height adjustment via hydraulic pump using a hand crank. Powder coated as standard in light blue RAL 5012. 4 swivel castors, 2 with double stops, wheel Ø 125 mm, non-marking solid rubber tyres. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Material Stand, Max. Load 250 kg, Light Blue
  • Frame Colour
    Light Blue
  • Product Type
    Material Stnd
  • Platform Length
    750mm
  • Wheel Type
    Solid rubber non-marking
  • Wheel Diameter
    125mm
  • Colour
    Light Blue
  • Platform Width
    450mm
  • Adjustable Height Range
    670 - 970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome