Medium Duty Mobile Lifting Table

Order Code: ZT3077883S

£1,049.99 Inc VAT (20%)


Description

Capacity kg: 500.
Closed Platform Height mm: 320.
Extended Height mm: 920.
Height mm: 320.
Lowered Height mm: 320.
Max. Lifting Height mm: 920.
Max. Table Height mm: 920.
Min. Height mm: 320.
Min. Lifting Height mm: 920.
Min. Table Height mm: 320.
No. of Wheels: 4.
Overall Length mm: 960.
Overall Width mm: 600.
Platform Height Closed mm: 320.
Platform Height Raised mm: 920.
Platform Length mm: 900.
Platform Lowered Height mm: 320.
Platform Material: Steel.
Platform Raised mm: 920.
Raised Height mm: 920.
Raised Platform Height mm: 920.
Weight kg: 75.Capacity 500kg. Lightweight lift trolley for the safe and efficient lifting and moving of loads. Galvanised chassis and platform - improves durability and facilitates cleaning. Large platform area, good lift height - more versatile. Lift height 920mm. Platform L x W - 900 x 600mm. Overall L x W - 1150 x 650mm. Larger wheels and shorter wheel base - easier to manoeuvre and roll over uneven ground. Hand operated controls - easier to adjust giving increased control of lowering motion. Weight 75kg.

See full description
Specifications for Medium Duty Mobile Lifting Table
  • Capacity
    500kg
  • Overall Width
    600mm
  • Platform Material
    Steel
  • Number of Wheels
    4
  • Height
    320mm
  • Overall Length
    960mm
  • Min. Lifting Height
    920mm
  • Lowered Height
    320mm
  • Platform Height Raised
    920mm
  • Platform Height Closed
    320mm
  • Raised Height
    920mm
  • Max. Table Height
    920mm
  • Max. Lifting Height
    920mm
  • Extended Height
    920mm
  • Min. Height
    320mm
  • Platform Lowered Height
    320mm
  • Closed Platform Height
    320mm
  • Platform Raised
    920mm
  • Platform Length
    900mm
  • Min. Table Height
    320mm
  • Raised Platform Height
    920mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome