Multi-lifter, In Steel, Max. Load 150 Kg, With 2 Fork Rollers

Order Code: ZT2674893S

£9,999.99 Inc VAT (20%)


Description

Multi-lifter, in steel, max. load 150 kg, with 2 fork rollers. Supplied = assembled. Max. load = 150 kg. Load centre = 600 mm. Overall length = 1050 mm. Overall width = 570 mm. Overall height = 2000 mm. Spindle lift height = 1385 mm. Clearance height = 90 mm. Lowered height = 90 mm. Material = steel. Feature = electric. Finish = powder coated. Colour = signal blue RAL 5005, white aluminium RAL 9006. Protection type = IP41/IP67. Fittings = battery. Battery = 2x12 V/20 Ah. Battery charger = 100 - 240 V/4 A. Max. load 150 kg. Load centre at 600/500 mm. No tools required to exchange accessories. Fully compliant with EN 1757-1. They also allow heavier goods to be lifted in conjunction with easy to exchange accessories. Completely safe and low maintenance spindle drive. Specified lifting range only applicable in conjunction with optionally available platform (see accessories) Wheels 2 polyurethane steering wheels on the back, 125 mm, with double stops. Support legs optionally with straight running PU fork rollers or nylon steering wheels for manoeuvrability. Wheeled base Support leg castors enclosed with delivery, easy self-assembly. Can be replaced at any time. Powder coated in white aluminium RAL 9006, cover in signal blue RAL 5005. Protection type IP41, control unit IP67. Modular construction Can be expanded as required - Lifting heights up to 2600 mm - Chassis can be widened, shortened and extended - Swivel castors with 60 mm for chassis height 90 mm (up to max. load of 150 kg) - Electrical equipment can be adapted - Custom made accessories Please ask for details.

See full description
Specifications for Multi-lifter, In Steel, Max. Load 150 Kg, With 2 Fork Rollers
  • Colour
    Signal Blue
  • Material
    Steel
  • Supplied
    Assembled
  • Load Centre
    600mm
  • Overall Length
    1050mm
  • Overall Height
    2000mm
  • Overall Width
    570mm
  • Finish
    Powder-coated
  • Additional Features
    Electric
  • Fittings
    Battery
  • Clearance Height
    90mm
  • Protection Type
    IP41 / IP67
  • Spindle Lift Height
    1385mm
  • Load Capacity
    150kg
  • Lowered Height
    90mm
  • Battery
    2x12 V / 20 Ah
  • Battery Charger
    100 - 240 V / 4 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome