Professional Gas Weed Burner and Trolley Kit

Professional Gas Weed Burner and Trolley Kit

Order Code: ZT3076203S

£129.99 Inc VAT (20%)


Description

This powerful weed burner makes light work of keeping your garden or drive clear from weeds. Moving to a new area is made easy with the included gas bottle trolley. Featuring 1300 Degree Flame, Variable Trigger, and Push Button Piezo Ignition. The kit includes the wand, trolley and Regulator.

This high quality weed burner makes killing weeds simple. The long arm means less bending down and the trolley makes it easy to move around. The piezoelectric ignition makes it easy to light every time. The igniter button is by the handle so it is safe to light without your hands needing to go near the burner.

Move between weeds / areas without needing to relight each time. A pilot light means no relighting. While making it safer to use, this also saves gas by only having the maximum flame when you need it.

With sturdy steel construction, the trolley can securely hold gas bottles from 6 kg to 20 kg. Large wheels with needle roller bearings make it easy to move around on any surface. The gas bottle is cradled by two support arms and secured to the trolley with chains. The securing chain length can simply be adjusted to accommodate different bottle sizes.

Recommended Accessory: For use for longer periods of time you may wish to add the optional arm support accessory. This makes it more comfortable for extended use.

Features Sherpa Gas Weed Burner and Trolley Kit:
* Piezo Ignition light easily without getting your hands near the burner
* Lightweight
* Quality brass fittings
* Regulator Included (Propane. Inlet POL 105)
* Variable Trigger
* Suitable for use with Propane, Butane or Patio Gas (may require a different regulator)
* Ergonomic handle
* Large Tyres

Specification Sherpa Gas Weed Burner and Trolley Kit:
* Burner Diameter - 50 mm
* Burner Length - 80 mm
* Max Temperature 1300°
* Hose - 5 m with brass fittings
* Hose Type - 6.3mm 30Bar Propane / Butane
* Regulator - 2.5Bar Propane / Inlet POL 105
* Lance Length - 890 mm
* Handle size - 125 mm
* Lance Weight - 0.8 kg
* Ignition Type - Piezo (Button)
* Trolley For 6 - 20 kg gas bottles (gas bottle not included)
* Warranty - 1 Year

Tools Required To Fit The Burner To Your Gas Bottle:
* Regulator to Bottle: 30mm Spanner
* Hose to Lance & Regulator: 19mm Spanner
(spanners can be fixed or adjustable)

A different regulator can be used if you want to match it to an existing gas bottle with a different fitting. Regulators need to be 2.5 Bar to work with this burner.

USAGE TIP: The process of burning the weeds is ideally done over two sessions: first lightly singe the weeds to damage cell structure and then go back in a few days when it's dried out and finish them off. Doing it this way will save a lot of gas. We recommend wearing protective gloves and eyewear when using this tool.

See full description
Specifications for Professional Gas Weed Burner and Trolley Kit
  • Hose Length
    5m
  • Load Capacity
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome