Roll Container, Theft Proof, 5-sided, With Mesh Shelf And Shelf, With Rain Protection

Order Code: ZT2741045S

£1,199.99 Inc VAT (20%)


Description

Roll container, theft proof, 5-sided, with mesh shelf and shelf, with rain protection. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 729 mm. Depth = 818 mm. Height = 1615 mm. Finish = zinc plated by galvanization. Wheel type = nylon tyres. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = steel. Transport dolly colour = electrolytically zinc plated in blue. Material of mesh = steel. Mesh height = 1615 mm. Internal width = 673 mm. Internal depth = 773 mm. Internal height = 1615 mm. Mesh size of side panels = 50x50x4 mm. Mesh width for rear wall = 50x50x4 mm. Mesh size of base = 17x2.5 mm. Number of doors = 1 pcs. Roll container model = 5-sided, with rain cover. 1 folding internal shelf, fixed in place in the middle of the rear wall. Base with spring technology, folds up to the rear wall. Stackable - ideal for empty transport of the roll containers. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Zinc plating increases the level of corrosion protection. Parking brakes keep the trolley securely in place - ideal for order picking. Ready for immediate use as it is delivered fully assembled.

See full description
Specifications for Roll Container, Theft Proof, 5-sided, With Mesh Shelf And Shelf, With Rain Protection
  • Height
    1615mm
  • Load per Level
    150kg
  • Mesh Width For Rear Wall
    50x50x4mm
  • Mesh Size of Base
    17x2.5mm
  • Roll Container Model
    5-sided, with Rain Cover
  • Mesh Size of Side Panels
    50x50x4mm
  • Mesh Height
    1615mm
  • Supplied
    Assembled
  • Width
    729mm
  • Mesh Material
    Steel
  • Wheel Diameter
    125mm
  • Internal Depth
    773mm
  • Internal Height
    1615mm
  • Depth
    818mm
  • Wheel Type
    Nylon Tyres
  • Internal Width
    673mm
  • Load Capacity
    500kg
  • Wheel Bearing
    Ball Bearing
  • Dolly Material
    Steel
  • Finish
    Zinc Plated By Galvanization
  • Number of Doors
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome