Self Supporting Hand Truck, Capacity 300kg

Order Code: ZT3484536S

£379.99 Inc VAT (20%)


Description

Capacity 300kg.The high kick bar on the sub-frame enables the sack truck complete with its load to tilt to 45° angle. The sack truck supports the entire load weight reducing strain on the user and allowing hands to be free to open doors, sign paperwork etc.Front castors make the truck highly manoeuvrable with a small turning radius while the large pneumatic rear wheels provide easy handling over kerbs or rough terrain.‘P’ style handle works well if the user needs to free up one hand.Ideal for use in tighter spaces, on ramps, stairs or curbs. In this mode, the large rear wheels make easy stair climbing.Switching modes is a simple lift and forward motion and can be easily switched without re-stacking the load.The sack truck loads in the upright position like standard sack trucks.Overall W x H: 355 x 1380mm.Foot-iron W x D: 355 x 175mm.Mounted on 2 x 300mm dia. pneumatic rubber tyred wheels and 2 x 100mm dia. polyurethane tyred swivel castors. Weight 18kg.

See full description
Specifications for Self Supporting Hand Truck, Capacity 300kg
  • Weight
    18kg
  • Capacity
    300kg
  • Product Type
    Hand Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome