Turntable Truck 1600 x 710m M 500kg Capacity

Order Code: ZT1024469X

£799.99 Inc VAT (20%)


Description

Heavy gauge steel frame with 18mm thick plywood deck
Heavy duty 4.5mm thick ball race plate for strength & easy movement when fully loaded
Mobile on 400mm REACH compliant pneumatic wheels with red centres
Heavy duty powder coated paint for a supreme finish

Specifications for Turntable Truck 1600 x 710m M 500kg Capacity
  • Capacity
    1600 x 710mm
  • Load Capacity
    500kg
  • Product Type
    Turntable Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome